Skip Content
CARBONATOR MOTOR,1/4HP,1725,115,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBONATOR MOTOR,1/4HP,1725,115,48Y

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHG679
  • Mfr. Model # HG679
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • Full Load Amps 5.0
  • HP 1/4
  • Item Carbonator Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • Overall Length 7-11/16"
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage 115
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Carbonator Pump
  • Motor Application Pump
  • Motor Mounting Type Rigid Base
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list