Skip Content
CARBONATOR MOTOR,1/3HP,1725,220-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBONATOR MOTOR,1/3HP,1725,220-240

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHG450
  • Mfr. Model # HG450
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Technical Specs

  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • Full Load Amps 2.7-2.7
  • HP 1/3
  • Item Carbonator Pump Motor
  • Phase 1
  • Shaft Length 1-1/2"
  • RPM Range 1400-1800
  • Hz 60/50
  • Voltage 220-240
  • Overall Length 7-11/16"
  • Nameplate RPM 1725
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 48Y
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Thermal Protection Auto
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list