Skip Content
CARBONATOR MOTOR,1/2 HP,1725,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBONATOR MOTOR,1/2 HP,1725,115

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH926
  • Mfr. Model # H926
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Technical Specs

  • Full Load Amps 7.2
  • Nameplate RPM 1725
  • Item Carbonator Pump Motor
  • HP 1/2
  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • Hz 60
  • Overall Length 8-3/4"
  • Phase 1
  • Voltage 115
  • RPM Range 1400-1800
  • Frame 48Y
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.20
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design Split-Phase
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list