Skip Content
CARBON WORK BOOTS SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARBON WORK BOOTS SZ 10.5

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIA9029-11105
  • Mfr. Model # A9029-11105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

Carbon metal free boot. Tear resistant, lightweight and waterproof ballistic 1500 denier nylon. Sympatex(R) ALLWEATHER membrance forming a waterproof and breathable liner with sealed seams. 200g Thinsulate(TM) insulation surrounding the foot. Breathable Taibrelle(R) lining. "Comfortable double density removable ABC PU insole. Insole is shock absorbent and helps to distribute weight. Lightweight and non-conductive composite toe protector (CSA 1). Non-metallic L-Protection(R) midsole lightweight,

Technical Specs

  • Colour Carbon
  • Height 8"
  • Item Work Boot
  • Size 10.5 W
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Nylon Polycarbonate
  • Standards CSA Grade 1
  • Gender Men's
  • Liner Material Taibrelle
  • Toe Type Composite
  • Metatarsal Guard No
  • Outsole Material Natural Rubber and Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list