CARBON STEEL HEX RETHRADING DIE,M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBON STEEL HEX RETHRADING DIE,M20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T938
  • Mfr. Model # 10T938
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used For Hand Threading
  • Hex Size (In.) 1-5/8
  • Material Carbon Steel
  • Item Hex Rethrading Die
  • Thickness (In.) 0.875
  • Size M20
  • Pitch 2.50mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thread Size M20x2.50
  • Die Thickness 0.875"
  • Overall Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list