CARBON STEEL HEX RETHRADING DIE,M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBON STEEL HEX RETHRADING DIE,M16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T937
  • Mfr. Model # 10T937
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Hex Size (In.) 1-1/4
  • Item Hex Rethrading Die
  • Application Used For Hand Threading
  • Material Carbon Steel
  • Thickness (In.) 5/8
  • Size M16
  • Pitch 2.00mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thickness 0.625"
  • Die Thread Size M16x2.00
  • Overall Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list