Skip Content
CARBON STEEL HEX RETHRADING DIE,M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBON STEEL HEX RETHRADING DIE,M10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T934
  • Mfr. Model # 10T934
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Hex Size (In.) 7/8
  • Application Used For Hand Threading
  • Item Hex Rethrading Die
  • Material Carbon Steel
  • Size M10
  • Thickness (In.) 0.4375
  • Pitch 1.50mm
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Material High Speed Steel
  • Die Shape Hex Fixed
  • Die Thickness 0.438"
  • Die Thread Size M10x1.50
  • Overall Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list