Skip Content
CARBON STEEL DRUM,OPEN HEAD,55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBON STEEL DRUM,OPEN HEAD,55 GAL

SKOLNIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GTW5
  • Mfr. Model # 2GTW5
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 1963
  • Shipping Weight 55.0 lbs

Technical Specs

  • For Use With Packing Groups I, Ii and Iii of Hazardous Materials
  • Inside Dia. 22-1/2"
  • Outside Dia. 23"
  • Item Carbon Steel Drum
  • Load Capacity 957 lbs.
  • Standards DOT 49 CFR 173
  • Overall Height 34-1/2"
  • UN Rating Solid 1A2/X435/S
  • UN Rating Liquid 1A2/Y1.5/150
  • Material Thickness 1.2 mm
  • Gauge 18
  • Gasket Material Epdm
  • Weight 48 lbs.
  • Bung Hole Dia. 2" NPT x 3/4" Fittings
  • Drum Color Black
  • Drum Head Type Open Head
  • Drum Volume Capacity 55 gal.
  • Drum Item Salvage Drum
  • Drum Lid Closure Bolt Ring
  • Primary Drum Material Carbon Steel
  • Packing Group I, II and III of Hazardous Materials
  • Lined/Unlined Lined
  • Drum Cover Color White
  • Drum Interior Coating Rust Inhibitor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list