Skip Content
CARBON FIBER WRAP HEAT TREAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBON FIBER WRAP HEAT TREAT

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPCF51-8-12PLW
  • Mfr. Model # CF51-8-12PLW
  • UNSPSC # 30141603
  • CATALOGUE PAGE # 834
  • Shipping Weight 1.1 lbs

Product Details

Carbon fiber heat treating wrap for pipes of all sizes. Sized according to OD of the pipe. Capable of withstanding well over 1,926 Degrees C (3,500 Degrees F) for extended periods. Unique spring system to protect against grinding mishaps and to help adhere to the pipe. Long lasting and durable.

Technical Specs

  • Item Heat Treating Fiber Wrap
  • Colour Black
  • Features Unique Spring System to Protect Against Grinding Mishaps and to Help Adhere to the Pipe, Long Lasting and Durable, For 8-12 pipe diameter
  • Height 48"
  • Material Carbon Fiber with insulation
  • Width top=12", bottom=16"
  • Withstand Temp. 3500 Degrees F
  • Standards Not Rated
  • Thickness 1.000"
  • With Grommet / Without Grommet Without Grommet
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List