CARBON FIBER WRAP HEAT TREAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBON FIBER WRAP HEAT TREAT

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPCF51-14-24PLW
  • Mfr. Model # CF51-14-24PLW
  • UNSPSC # 30141603
  • CATALOGUE PAGE # 834
  • Shipping Weight 3.57 lbs

Product Details

Carbon fiber heat treating wrap for pipes of all sizes. Sized according to OD of the pipe. Capable of withstanding well over 1,926 Degrees C (3,500 Degrees F) for extended periods. Unique spring system to protect against grinding mishaps and to help adhere to the pipe. Long lasting and durable.

Technical Specs

  • Item Heat Treating Fiber Wrap
  • Features Unique Spring System to Protect Against Grinding Mishaps and to Help Adhere to the Pipe, Long Lasting and Durable, For 14-24 pipe diameter
  • Standards Not Rated
  • Withstand Temp. 3500 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Protective Material Carbonized Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list