Skip Content
CARBON DIOXIDE LEAK DETECTOR,400/40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBON DIOXIDE LEAK DETECTOR,400/40

ACCUTOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DPZ5
  • Mfr. Model # 3DPZ5
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Includes Batteries, Hard Case and Instructions
  • Item Carbon Dioxide Leak Detector
  • Temp. Range 32 Degrees to 122 Degrees F
  • Relative Humidity Range -
  • Power Source (4) AA Batteries
  • Display Audible and 6 LED Bar Graph
  • Dew Point Range -
  • Special Features 2 Sensitivity Modes
  • Resolution -
  • Data Hold No
  • Auto Power Off Yes
  • Carbon Monoxide Measurement Range (PPM) -
  • Low Battery Indicator Yes
  • Humidity Accuracy -
  • Wet Bulb Temperature Range -
  • Sensor Life 2 Years
  • Data Storage No
  • Velocity Accuracy -
  • Oxygen Concentration -
  • Carbon Dioxide Concentration 400 to 4000 PPM
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list