CARBOFIBESD POSTWEEZER 5-TYPE259CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBOFIBESD POSTWEEZER 5-TYPE259CF

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT2390
  • Mfr. Model # T2390
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.06 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Fine tip. Type 259CF.

Technical Specs

  • Material Acid and Corrosion-Resistant Stainless Steel
  • Item Positioning Tweezer
  • Max. Temp. 270 Degrees C
  • Length 5"
  • Point Type Fine
  • Type 259CF
  • Standards ESD Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list