Skip Content
CARBOFIBESD POS TWEEZER 5-TYPE SCF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBOFIBESD POS TWEEZER 5-TYPE SCF

C.K. TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKTT2391
  • Mfr. Model # T2391
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 110
  • Shipping Weight 0.06 lbs

Product Details

Fully ESD compliant for safe use on sensitive electronic components. Fine tip. Type SCF. Extra slim.

Technical Specs

  • Item Positioning Tweezer
  • Length 5"
  • Material Acid and Corrosion-Resistant Stainless Steel
  • Max. Temp. 270 Degrees C
  • Type 5CF
  • Point Type Fine, Extra Slim
  • Standards ESD Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list