Skip Content
CARBIDE TIP MASONRY BIT,5/8 IN,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE TIP MASONRY BIT,5/8 IN,36 I

B & A

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJF2
  • Mfr. Model # 4CJF2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Carbide Tip
  • Item Masonry Drill Bit
  • Overall Length 36"
  • Shank Size 1/2"
  • Drilling Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list