Skip Content
CARBIDE TIP CORE BIT 6IN OAL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARBIDE TIP CORE BIT 6IN OAL 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX40
  • Mfr. Model # 22UX40
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.56 lbs

Technical Specs

  • Drilling Length (In.) 3
  • Application Drilling Concrete, Rock, Masonry and Bricks
  • For Use With Hammer Drill
  • Size (In.) 6
  • Item Carbide Tipped Core Bit
  • Overall Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list