Skip Content
CARBIDE TIP CORE BIT 5IN OAL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARBIDE TIP CORE BIT 5IN OAL 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UX35
  • Mfr. Model # 22UX35
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Technical Specs

  • Item Carbide Tipped Core Bit
  • Application Drilling Concrete, Rock, Masonry and Bricks
  • Drilling Length (In.) 3
  • Size (In.) 5
  • For Use With Hammer Drill
  • Overall Length 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List