Skip Content
CARBIDE HOLE SAW,CARBIDE TIPPED,1-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE HOLE SAW,CARBIDE TIPPED,1-3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P499
  • Mfr. Model # 13P499
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Application For Ceramic Tiles
  • Item Carbide Hole Saw
  • Max. Cutting Depth 3"
  • Saw Dia. 1-3/8"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch Continuous Grit
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Primary Saw Application Masonry
  • Tooth Material Carbide Grit
  • Arbor Design Built-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list