CARBIDE END MILL,SQ,5/8,1-1/4 CUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE END MILL,SQ,5/8,1-1/4 CUT L

YG-1 TOOL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35U847
  • Mfr. Model # 35U847
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Number of Flutes 4
  • Shank Dia. 5/8"
  • Overall Length 3-1/2"
  • Item Carbide End Mill
  • Finish TiN
  • List Number E5021
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Milling Diameter 5/8"
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list