Skip Content
CARBIDE END MILL,SQ,3/8,1 CUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,SQ,3/8,1 CUT L

YG-1 TOOL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35U844
  • Mfr. Model # 35U844
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish TiN
  • Item Carbide End Mill
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • List Number E5021
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 3/8"
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list