Skip Content
CARBIDE END MILL,SQ,1/4,3/4 CUT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE END MILL,SQ,1/4,3/4 CUT L

YG-1 TOOL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35U820
  • Mfr. Model # 35U820
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • List Number E5021
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Length of Cut 3/4"
  • Helix Angle 30 Degrees
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list