Skip Content
CARBIDE END MILL,DIA 6MM,CUT L 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 6MM,CUT L 18MM

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G186
  • Mfr. Model # 16G186
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish AlTiN Coated
  • Number of Flutes 6
  • Overall Length 57.00mm
  • Shank Dia. 6.00mm
  • Grade C2 Micro Grain
  • List Number EMHM
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • Length of Cut 18.00mm
  • Dimension Type Metric
  • Single End/Double End Single End
  • Milling Dia. 6.00 mm
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List