Skip Content
CARBIDE END MILL,DIA 4.0MM,CUT L 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 4.0MM,CUT L 11

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16E681
  • Mfr. Model # 16E681
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade C2 Micro Grain
  • Overall Length 57.00mm
  • List Number AEMM
  • Shank Dia. 6.00mm
  • Cutting Direction Right Hand
  • Dimension Type Metric
  • Length of Cut 11.00mm
  • Helix Angle 30 Degrees
  • Single End/Double End Single End
  • Milling Dia. 4.00 mm
  • End Mill Style Square
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List