Skip Content
CARBIDE END MILL,DIA 20MM,CUT L 75M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 20MM,CUT L 75M

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16E640
  • Mfr. Model # 16E640
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Finish AlTiN Coated
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade C2 Micro Grain
  • Shank Dia. 20.00mm
  • Overall Length 150.00mm
  • List Number AELM
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 75.00mm
  • Dimension Type Metric
  • Single End/Double End Single End
  • Milling Dia. 20.00 mm
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list