Skip Content
CARBIDE END MILL,DIA 10.0MM,CUT L 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 10.0MM,CUT L 2

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16E730
  • Mfr. Model # 16E730
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Uncoated
  • Grade C2 Micro Grain
  • Item Carbide End Mill
  • Overall Length 72.00mm
  • Shank Dia. 10.00mm
  • List Number AEMM
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 25.00mm
  • Dimension Type Metric
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Application Roughing/Finishing
  • Milling Diameter 10.00 mm
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list