Skip Content
CARBIDE END MILL,DIA 1/2 IN,CUT L 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 1/2 IN,CUT L 1

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G298
  • Mfr. Model # 16G298
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Uncoated
  • Grade C2 Micro Grain
  • Item Carbide End Mill
  • Number of Flutes 4
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number EMS
  • Length of Cut 1"
  • Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list