CARBIDE END MILL,DIA 0.060 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE END MILL,DIA 0.060 IN

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G064
  • Mfr. Model # 16G064
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade C2 Micro Grain
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • List Number CRE
  • Cutting Direction Right Hand
  • Corner Radius 0.0938
  • Dimension Type Decimal Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list