Skip Content
CARBIDE END MILL,DIA 0.060 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,DIA 0.060 IN

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16G036
  • Mfr. Model # 16G036
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Grade C2 Micro Grain
  • Number of Flutes 3
  • Item Carbide End Mill
  • Overall Length 2"
  • Shank Dia. 1/8"
  • List Number CRE
  • Cutting Direction Right Hand
  • Dimension Type Decimal Inch
  • Corner Radius 0.0312

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list