Skip Content
CARBIDE END MILL,12 MM,CUT 30 MM,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,12 MM,CUT 30 MM,3

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M294
  • Mfr. Model # 14M294
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish AlTiN Coated
  • Item Carbide End Mill
  • Grade C2 Micro Grain
  • Overall Length 83.00mm
  • Number of Flutes 3
  • Shank Dia. 12.00mm
  • List Number SDHM
  • Helix Angle 60 Degrees
  • Length of Cut 30.00mm
  • Cutting Direction Right Hand
  • Dimension Type Metric
  • Single End/Double End Single End
  • Milling Dia. 12.00 mm
  • End Mill Application Roughing
  • End Mill Style Square
  • End Mill Cutting Type Non-Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List