Skip Content
CARBIDE END MILL,1/2 IN,CUT 1 IN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE END MILL,1/2 IN,CUT 1 IN,4

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M717
  • Mfr. Model # 14M717
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Overall Length 3"
  • Grade C2 Micro Grain
  • Item Carbide End Mill
  • Finish AlTiN Coated
  • Number of Flutes 4
  • Shank Dia. 1/2"
  • List Number SHR
  • Helix Angle 38 Degrees
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Single End/Double End Single End
  • Milling Dia. 1/2"
  • End Mill Application Roughing
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list