CARBIDE END MILL,0.030 ,CUT 0.045 , close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARBIDE END MILL,0.030 ,CUT 0.045 ,

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M790
  • Mfr. Model # 14M790
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 2
  • List Number SME
  • Grade C2 Micro Grain
  • Shank Dia. 1/8"
  • Overall Length 1-1/2"
  • Length of Cut 0.0450"
  • Cutting Direction Right Hand
  • Dimension Type Decimal Inch
  • Helix Angle 30 Degrees
  • Single End/Double End Single End
  • Milling Diameter 0.0300"
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list