CARBIDE END MILL,0.020 ,CUT 0.030 , close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE END MILL,0.020 ,CUT 0.030 ,

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14M770
  • Mfr. Model # 14M770
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 1-1/2"
  • List Number SME
  • Shank Dia. 1/8"
  • Grade C2 Micro Grain
  • Cutting Direction Right Hand
  • Length of Cut 0.0300"
  • Helix Angle 30 Degrees
  • Dimension Type Decimal Inch
  • Single End/Double End Single End
  • End Mill Application Finishing
  • Milling Diameter 0.0200"
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list