Skip Content
CARBIDE BURR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BURR

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01V007
  • Mfr. Model # 01V007
  • UNSPSC # 23251706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Trade Number 01V007
  • Shape Cylindrical Round Nose
  • Item Carbide Burr
  • Application Enlarging, Fine Finishing, Removal
  • Max. RPM 33,000
  • Type SC-5DC
  • Angle Double-Cut
  • Shank Material Highest Grade Tungsten Carbide
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list