CARBIDE BURRS CYLINDRICAL 1/4"X 1" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BURRS CYLINDRICAL 1/4"X 1"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01V004
  • Mfr. Model # 01V004
  • UNSPSC # 23251706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Trade Number 01V004
  • Type SA-5DC
  • Application Enlarging, Fine Finishing, Removal
  • Item Carbide Burr
  • Max. RPM 33,000
  • Angle Double-Cut
  • Shape Cylinder
  • Shank Material Highest Grade Tungsten Carbide
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list