CARBIDE BURR 1/4 X 5/8 X 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARBIDE BURR 1/4 X 5/8 X 1/4

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDSC1DC
  • Mfr. Model # SC1DC
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Metal
  • Item Carbide Bur
  • Type Cylindrical Ball Nose
  • Length of Cut 5/8"
  • Cutter Dia. 1/4"
  • Shank Material Carbide
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list