CARBIDE BUR,TAPER RADIUS END,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR,TAPER RADIUS END,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D781
  • Mfr. Model # 19D781
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
  • Shape Included Angle 14 Degrees Taper Radius End
  • Max. RPM 10000-20000
  • Item Carbide Bur
  • Trade Number SL-7
  • Cutting Edge Type Single Cut
  • Angle 14 Degrees
  • Shank Material Hardened Steel
  • Length of Cut 1-1/2"
  • Cutter Dia. 3/4"
  • Overall Length 3-3/8"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list