Skip Content
CARBIDE BUR SET,SINGLE CUT,1/8 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR SET,SINGLE CUT,1/8 IN,5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LYT4
  • Mfr. Model # 2LYT4
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Number of Pieces 5
  • Includes SA-51, SC-51, SF-51, SD-51, SM-51
  • Shank Size (In.) 1/8
  • Item Carbide Bur Set
  • Type Single Cut
  • Max. RPM 35,000
  • Tool Material Carbide and Carbon Steel
  • Angle -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list