images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
CARBIDE BUR SET,DBL CUT,1/8 IN,9 PC
- Item # WSW2LYR4
- Mfr. Model # 2LYR4
- UNSPSC # 23172001
- CATALOGUE PAGE # N/A
- Shipping Weight 0.3 lbs
Technical Specs
- Item Carbide Bur Set
- Shank Size (In.) 1/8
- Includes SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Number of Pieces 9
- Type Double Cut
- Max. RPM 35,000
- Tool Material Carbide and Carbon Steel
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.