Skip Content
CARBIDE BUR,POINTED TREE,9.5 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,POINTED TREE,9.5 MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D759
  • Mfr. Model # 19D759
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
  • Max. RPM 20000-40000
  • Shape Pointed Tree
  • Item Carbide Bur
  • Trade Number SG-3M
  • Cutting Edge Type Single Cut
  • Shank Material Hardened Steel
  • Length of Cut 19.00mm
  • Cutter Dia. 9.50mm
  • Overall Length 63.00mm
  • Shank Size 6.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list