Skip Content
CARBIDE BUR,POINTED TREE,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,POINTED TREE,1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D765
  • Mfr. Model # 19D765
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
  • Max. RPM 30000-40000
  • Item Carbide Bur
  • Shape Pointed Tree
  • Cutting Edge Type Single Cut
  • Trade Number SG-51
  • Shank Material Hardened Steel
  • Length of Cut 1/2"
  • Cutter Dia. 1/4"
  • Overall Length 2"
  • Shank Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list