Skip Content
CARBIDE BUR,INVERTED CONE,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,INVERTED CONE,1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D927
  • Mfr. Model # 19D927
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Item Carbide Bur
  • Shape Inverted Cone
  • Trade Number SN-4
  • Max. RPM 15000-40000
  • Angle 28 Degrees
  • Shank Material Hardened Steel
  • Cutting Edge Type Double Cut
  • Cutter Dia. 1/2"
  • Length of Cut 1/2"
  • Overall Length 2-1/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list