CARBIDE BUR,FLAME,5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR,FLAME,5/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D916
  • Mfr. Model # 19D916
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Shape Flame
  • Item Carbide Bur
  • Max. RPM 20000-40000
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Trade Number SH-2
  • Length of Cut 3/4"
  • Shank Material Hardened Steel
  • Cutting Edge Type Double Cut
  • Cutter Dia. 5/16"
  • Overall Length 2-1/2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list