Skip Content
CARBIDE BUR,END CUT,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,END CUT,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D819
  • Mfr. Model # 19D819
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Carbide Bur
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 10000-20000
  • Shape Cylindrical Flat End, End Cut
  • Trade Number SB-7
  • Cutting Edge Type Double Cut
  • Length of Cut 1"
  • Shank Material Hardened Steel
  • Cutter Dia. 3/4"
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list