CARBIDE BUR,DIAMOND CUT,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR,DIAMOND CUT,1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D935
  • Mfr. Model # 19D935
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Carbide Bur
  • Application Fiberglass Routing
  • Shape Diamond Cut
  • Max. RPM 15000-40000
  • Cutting Edge Type Diamond Cut
  • Shank Material Carbide
  • Length of Cut 1"
  • Cutter Dia. 1/2"
  • Overall Length 3"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list