Skip Content
CARBIDE BUR,CYLINDRICAL FLAT END,5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,CYLINDRICAL FLAT END,5/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D790
  • Mfr. Model # 19D790
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 20000-30000
  • Shape Cylindrical Flat End
  • Trade Number SA-14
  • Item Carbide Bur
  • Cutting Edge Type Double Cut
  • Shank Material Hardened Steel
  • Length of Cut 5/8"
  • Cutter Dia. 3/16"
  • Overall Length 2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list