Skip Content
CARBIDE BUR,CYLINDRICAL FLAT END,5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR,CYLINDRICAL FLAT END,5/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D634
  • Mfr. Model # 19D634
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
  • Item Carbide Bur
  • Max. RPM 20000-30000
  • Shape Cylindrical Flat End
  • Shank Material Hardened Steel
  • Cutting Edge Type Single Cut
  • Trade Number SA-14
  • Length of Cut 5/8"
  • Cutter Dia. 3/16"
  • Overall Length 2"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list