Skip Content
CARBIDE BUR,CYLINDRICAL FLAT END,1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,CYLINDRICAL FLAT END,1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D801
  • Mfr. Model # 19D801
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Item Carbide Bur
  • Shape Cylindrical Flat End
  • Max. RPM 30000-40000
  • Cutting Edge Type Double Cut
  • Shank Material Hardened Steel
  • Trade Number SA-51
  • Length of Cut 1/2"
  • Cutter Dia. 1/4"
  • Overall Length 2"
  • Shank Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list