Skip Content
CARBIDE BUR,CYLINDRICAL BALL NOSE,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,CYLINDRICAL BALL NOSE,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D835
  • Mfr. Model # 19D835
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 20000-30000
  • Item Carbide Bur
  • Trade Number SC-1M
  • Shape Cylindrical Ball Nose
  • Length of Cut 16.00mm
  • Shank Material Hardened Steel
  • Cutter Dia. 6.00mm
  • Cutting Edge Type Double Cut
  • Overall Length 50.00mm
  • Shank Size 6.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list