Skip Content
CARBIDE BUR,CYLINDRICAL BALL NOSE,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,CYLINDRICAL BALL NOSE,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D678
  • Mfr. Model # 19D678
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
  • Max. RPM 10000-20000
  • Item Carbide Bur
  • Shape Cylindrical Ball Nose
  • Trade Number SC-7
  • Cutting Edge Type Single Cut
  • Length of Cut 1"
  • Shank Material Hardened Steel
  • Cutter Dia. 3/4"
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list