Skip Content
CARBIDE BUR,BALL NOSE,12.7 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,BALL NOSE,12.7 MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D831
  • Mfr. Model # 19D831
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Carbide Bur
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 15000-40000
  • Trade Number SC-5M
  • Shape Cylindrical Ball Nose
  • Cutting Edge Type Double Cut
  • Cutter Dia. 12.70mm
  • Shank Material Hardened Steel
  • Length of Cut 25.00mm
  • Overall Length 69.00mm
  • Shank Size 6.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list