Skip Content
CARBIDE BUR,BALL,9.5 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBIDE BUR,BALL,9.5 MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D846
  • Mfr. Model # 19D846
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 20000-40000
  • Item Carbide Bur
  • Shape Ball
  • Cutting Edge Type Double Cut
  • Trade Number SD-3M
  • Shank Material Hardened Steel
  • Cutter Dia. 9.50mm
  • Length of Cut 8.00mm
  • Overall Length 52.00mm
  • Shank Size 6.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list